Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 26C 2616 SKT RECP WALL

  • Mfr # CA3100E2812SB

  • Zoro # G807481887


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Sealing
IP67
Termination Method
Solder
Mounting Type
Wall - Rear Mount - Thru Holes
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2812SB
Zoro #
G807481887
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#15

Details

Contacts Supplied
Yes
Sealing
IP67
Termination Method
Solder
Mounting Type
Wall - Rear Mount - Thru Holes
Service Rating
A
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Connector Type
Circular
Contact Mating Life
500
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Insert Arrangement
28-12
Endbell Type
Cable Clamp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Specification
VG95234
Shielding
Yes
Contact Material
Copper Alloy
Connector Style
Plug
No. of Contacts
26
Insert Material
Neoprene
Contact Style
Pin
Orientation
Straight
Contact Plating
Silver
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.