Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 26C 2616 SKT RECPT

  • Mfr # CA3100E2812SWBF80

  • Zoro # G007482196


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Contact Plating
Silver
Specification
VG95234
Connector Type
Circular
Mounting Type
Wall - Rear Mount - Threaded Holes
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2812SWBF80
Zoro #
G007482196
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#15

Details

Contact Plating
Silver
Specification
VG95234
Connector Type
Circular
Mounting Type
Wall - Rear Mount - Threaded Holes
Service Rating
A
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Shell Color
Olive Drab
Insert Material
Neoprene
Connector Style
Plug
No. of Contacts
26
Shielding
Yes
Shell Material
Aluminum Alloy
Rotation Angle
90
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
18,16
Sealing
IP67
Insert Rotation/Keying
W
Insert Arrangement
28-12
Contact Material
Copper Alloy
Endbell Type
Cable Clamp
Contact Mating Life
500
Contact Style
Pin
Orientation
Straight
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Grommet & Seals Material
Polychloroprene
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.