Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 26C 2616 SKT RECPT

  • Mfr # CA3100E2812SXBF80

  • Zoro # G207482255


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Sealing
IP67
Contact Material
Copper Alloy
Connector Type
Circular
Shielding
Yes
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2812SXBF80
Zoro #
G207482255
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#15

Details

Sealing
IP67
Contact Material
Copper Alloy
Connector Type
Circular
Shielding
Yes
Contact Mating Life
500
Shell Color
Olive Drab
Insert Material
Neoprene
Operating Voltage DC
700
Rotation Angle
180
Amperage Rating
22A
Contact Plating
Silver
Crimp Wire Gauge
18,16
Contact Style
Pin
Mounting Type
Wall - Rear Mount - Threaded Holes
Insert Rotation/Keying
X
Connector Style
Plug
Service Rating
A
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
26
Grommet & Seals Material
Polychloroprene
Endbell Type
Cable Clamp
Specification
VG95234
Orientation
Straight
Contacts Supplied
Yes
Insert Arrangement
28-12
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.