Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 26C 2616 SKT RECPT

  • Mfr # CA3100E2812SYBF80

  • Zoro # G807482228


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Contact Style
Pin
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Endbell Type
Cable Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2812SYBF80
Zoro #
G807482228
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#15

Details

Contact Material
Copper Alloy
Contact Style
Pin
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Endbell Type
Cable Clamp
Amperage Rating
22A
Orientation
Straight
Insert Arrangement
28-12
Shielding
Yes
Specification
VG95234
Termination Method
Crimp
Grommet & Seals Material
Polychloroprene
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Connector Style
Plug
Insert Rotation/Keying
Y
Shell Color
Olive Drab
Contact Mating Life
500
Service Rating
A
Contact Plating
Silver
Sealing
IP67
Rotation Angle
270
Connector Type
Circular
Mounting Type
Wall - Rear Mount - Threaded Holes
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
No. of Contacts
26
Crimp Wire Gauge
18,16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.