Zoro Homepage

CAB 28C 2816 PIN PLUG

  • Mfr # CA3106E24A28PWB02

  • Zoro # G507538157


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Contact Size
28#15
Insert Material
Neoprene
Operating Voltage DC
250
Insert Arrangement
24A28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E24A28PWB02
Zoro #
G507538157
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#15

Details

Connector Style
Plug
Insert Material
Neoprene
Operating Voltage DC
250
Insert Arrangement
24A28
Contact Style
Pin
Amperage Rating
22A
Operating Voltage AC V RMS Max
200
Mounting Type
Cable
No. of Contacts
28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.