Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 28C 2816 PIN RECP BOX

  • Mfr # CA3102E24A28PBF80

  • Zoro # G707542381


product price: $44.15
/ea

Key Features

Operating Voltage DC
250
Contact Material
Copper Alloy
Insert Material
Neoprene
Shielding
Yes
Mounting Type
Box - Front Mount - Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E24A28PBF80
Zoro #
G707542381
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#15

Details

Operating Voltage DC
250
Contact Material
Copper Alloy
Insert Material
Neoprene
Shielding
Yes
Mounting Type
Box - Front Mount - Thru Holes
Sealing
IP67
Grommet & Seals Material
Polychloroprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
18,16
Insert Arrangement
24A28
No. of Contacts
28
Connector Style
Receptacle
Contact Style
Pin
Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Plating
Silver
Operating Voltage AC V RMS Max
200
Specification
VG95234
Service Rating
I
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Amperage Rating
22A
Contacts Supplied
Yes
Shell Color
Olive Drab
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.