Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 28C 2816 PIN RECP BOX

  • Mfr # CA3102E24A28PBF80F0

  • Zoro # G107542356


product price: $31.95
/ea

Key Features

Contact Style
Pin
Crimp Wire Gauge
18,16
Shielding
Yes
Contact Mating Life
500
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E24A28PBF80F0
Zoro #
G107542356
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#15

Details

Contact Style
Pin
Crimp Wire Gauge
18,16
Shielding
Yes
Contact Mating Life
500
Contact Plating
Silver
Amperage Rating
22A
Sealing
IP67
No. of Contacts
28
Connector Style
Receptacle
Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Polychloroprene
Insert Material
Neoprene
Contacts Supplied
No
Insert Arrangement
24A28
Specification
VG95234
Termination Method
Crimp
Operating Voltage AC V RMS Max
200
Shell Material
Aluminum Alloy
Connector Type
Circular
Shell Color
Olive Drab
Service Rating
I
Operating Voltage DC
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.