Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 28C 2816 PIN RECP

  • Mfr # CB224A28PC

  • Zoro # G907542266


product price: $58.29
/ea

Key Features

Operating Voltage DC
250
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Silicone
Service Rating
I
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB224A28PC
Zoro #
G907542266
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#15

Details

Operating Voltage DC
250
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Silicone
Service Rating
I
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
200
Shielding
Yes
No. of Contacts
28
Contact Style
Pin
Mounting Type
Box Mount
Contacts Supplied
Yes
Insert Arrangement
24A28
Contact Mating Life
2000
Connector Style
Receptacle
Shell Color
Olive Drab
Insert Material
Neoprene
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Crimp
Contact Plating
Silver
Insert Rotation/Keying
Normal
Sealing
No
Amperage Rating
22A
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015 Type
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.