Zoro Homepage

CAB 28C 2816 SKT PLUG

  • Mfr # CA3106E24A28SBF42

  • Zoro # G207487069


product price: $79.75
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Termination Method
Solder
Contact Style
Pin
No. of Contacts
28
Operating Voltage AC V RMS Max
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E24A28SBF42
Zoro #
G207487069
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#15

Details

Connector Style
Plug
Termination Method
Solder
Contact Style
Pin
No. of Contacts
28
Operating Voltage AC V RMS Max
200
Amperage Rating
22A
Mounting Type
Cable
Insert Arrangement
24A28
Insert Material
Neoprene
Operating Voltage DC
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.