Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 28C 2816 SKT RECP BOX

  • Mfr # CA3102E24A28SBF80

  • Zoro # G207482750


product price: $59.59
/ea

Key Features

No. of Contacts
28
Shielding
Yes
Contact Material
Copper Alloy
Connector Type
Circular
Service Rating
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E24A28SBF80
Zoro #
G207482750
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#15

Details

No. of Contacts
28
Shielding
Yes
Contact Material
Copper Alloy
Connector Type
Circular
Service Rating
I
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
Silver
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Insert Arrangement
24A28
Grommet & Seals Material
Polychloroprene
Crimp Wire Gauge
18,16
Mounting Type
Box - Front Mount - Thru Holes
Amperage Rating
22A
Specification
VG95234
Contact Style
Pin
Contact Mating Life
500
Insert Material
Neoprene
Operating Voltage AC V RMS Max
200
Operating Voltage DC
250
Sealing
IP67
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.