Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 28C 2816 SKT RECP BOX

  • Mfr # CA3102E24A28SWBF80

  • Zoro # G907482821


product price: $54.15
/ea

Key Features

Connector Style
Receptacle
Contact Plating
Silver
Specification
VG95234
Connector Type
Circular
Operating Voltage DC
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E24A28SWBF80
Zoro #
G907482821
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#15

Details

Connector Style
Receptacle
Contact Plating
Silver
Specification
VG95234
Connector Type
Circular
Operating Voltage DC
250
Contact Mating Life
500
Contact Style
Pin
Rotation Angle
65
Amperage Rating
22A
Insert Arrangement
24A28
Insert Material
Neoprene
Shielding
Yes
Contact Material
Copper Alloy
Contacts Supplied
Yes
Crimp Wire Gauge
18,16
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Grommet & Seals Material
Polychloroprene
Mounting Type
Box - Front Mount - Thru Holes
Service Rating
I
No. of Contacts
28
Shell Material
Aluminum Alloy
Sealing
IP67
Shell Color
Olive Drab
Insert Rotation/Keying
W
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.