Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 28C 2816 SKT RECP BOX

  • Mfr # CB224A28SXS

  • Zoro # G107483017


product price: $66.79
/ea

Key Features

Insert Material
Neoprene
Grommet & Seals Material
Silicone
Connector Style
Receptacle
Insert Rotation/Keying
X
Operating Voltage DC
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB224A28SXS
Zoro #
G107483017
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#15

Details

Insert Material
Neoprene
Grommet & Seals Material
Silicone
Connector Style
Receptacle
Insert Rotation/Keying
X
Operating Voltage DC
250
Contacts Supplied
Yes
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
200
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Solder
Service Rating
I
Shell Material
Aluminum Alloy
Mounting Type
Box Mount
Contact Style
Pin
Insert Arrangement
24A28
Specification
MIL-DTL-5015 Type
No. of Contacts
28
Shell Color
Olive Drab
Contact Mating Life
2000
Shell Plating
Olive Drab Cadmium
Sealing
No
Contact Plating
Silver
Connector Type
Circular
Amperage Rating
22A
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.