Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 28C 2816 SKT RECP

  • Mfr # CA3100E24A28SBF80A176

  • Zoro # G407482376


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
22A
Contact Material
Copper Alloy
Operating Voltage DC
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E24A28SBF80A176
Zoro #
G407482376
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#15

Details

Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
22A
Contact Material
Copper Alloy
Operating Voltage DC
250
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Insert Arrangement
24A28
Sealing
IP67
Contact Mating Life
500
Termination Method
Crimp
Shell Color
Olive Drab
Contact Plating
30 microinches Gold Plate
Grommet & Seals Material
Polychloroprene
No. of Contacts
28
Connector Type
Circular
Specification
VG95234
Service Rating
I
Endbell Type
Cable Clamp
Operating Voltage AC V RMS Max
200
Mounting Type
Wall - Rear Mount - Threaded Holes
Contact Style
Pin
Shielding
Yes
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
0,75-1,50 mm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.