Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 28C 2816 SKT RECP

  • Mfr # CA3100E24A28SXBF80F42

  • Zoro # G107482454


product price: $73.79
/ea

Key Features

Operating Voltage AC V RMS Max
200
Insert Arrangement
24A28
Crimp Wire Gauge
18,16
Sealing
IP67
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E24A28SXBF80F42
Zoro #
G107482454
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#15

Details

Operating Voltage AC V RMS Max
200
Insert Arrangement
24A28
Crimp Wire Gauge
18,16
Sealing
IP67
Shielding
Yes
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Polychloroprene
Rotation Angle
146
Contact Mating Life
500
Shell Material
Aluminum Alloy
Insert Rotation/Keying
X
Operating Voltage DC
250
No. of Contacts
28
Amperage Rating
22A
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Connector Type
Circular
Termination Method
Crimp
Service Rating
I
Insert Material
Neoprene
Contact Style
Pin
Connector Style
Receptacle
Contacts Supplied
Yes
Specification
VG95234
Mounting Type
Wall - Rear Mount - Threaded Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.