Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 28C 2816 SKT RECP

  • Mfr # CA3102E24A28SWB

  • Zoro # G707482359


product price: $57.29
/ea

Key Features

Connector Style
Receptacle
Shell Material
Aluminum Alloy
Shielding
Yes
Contact Style
Pin
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E24A28SWB
Zoro #
G707482359
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#15

Details

Connector Style
Receptacle
Shell Material
Aluminum Alloy
Shielding
Yes
Contact Style
Pin
Amperage Rating
22A
Rotation Angle
65
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
250
Grommet & Seals Material
Polychloroprene
No. of Contacts
28
Service Rating
I
Insert Material
Neoprene
Contact Mating Life
500
Contacts Supplied
Yes
Shell Color
Olive Drab
Insert Arrangement
24A28
Specification
VG95234
Operating Voltage AC V RMS Max
200
Mounting Type
Box - Front Mount - Thru Holes
Sealing
IP67
Insert Rotation/Keying
W
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.