Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 28C 2816 SKT RECP

  • Mfr # CA3102E24A28SWB05

  • Zoro # G507482337


product price: $66.79
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Contact Material
Copper Alloy
Insert Arrangement
24A28
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E24A28SWB05
Zoro #
G507482337
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#15

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Contact Material
Copper Alloy
Insert Arrangement
24A28
Sealing
IP67
Specification
VG95234
Mounting Type
Box - Rear Mount - Thru Holes
Connector Type
Circular
Connector Style
Receptacle
Insert Rotation/Keying
W
Operating Voltage AC V RMS Max
200
Operating Voltage DC
250
Contact Style
Pin
Termination Method
Solder
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Service Rating
I
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Rotation Angle
65
Shell Color
Olive Drab
Contact Mating Life
500
Amperage Rating
22A
No. of Contacts
28
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.