Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 28C 2816 SKT RECP

  • Mfr # CB224A28SC

  • Zoro # G307482766


product price: $66.79
/ea

Key Features

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Material
Copper Alloy
Insert Arrangement
24A28
Sealing
No
Operating Voltage DC
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB224A28SC
Zoro #
G307482766
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#15

Details

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Material
Copper Alloy
Insert Arrangement
24A28
Sealing
No
Operating Voltage DC
250
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Contact Plating
Silver
No. of Contacts
28
Amperage Rating
22A
Connector Type
Circular
Termination Method
Crimp
Connector Style
Receptacle
Service Rating
I
Shielding
Yes
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Mounting Type
Box Mount
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
200
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Silicone
Contact Style
Pin
Contact Mating Life
2000
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.