Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 28C 2816 SKT RECP WALL

  • Mfr # CA3100E24A28SBF80

  • Zoro # G907483002


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Orientation
Straight
Sealing
IP67
Contact Mating Life
500
Endbell Type
Cable Clamp
Contact Size
28#15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E24A28SBF80
Zoro #
G907483002
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#15

Details

Orientation
Straight
Sealing
IP67
Contact Mating Life
500
Endbell Type
Cable Clamp
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Crimp Wire Gauge
18,16
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
22A
No. of Contacts
28
Contact Style
Pin
Connector Style
Receptacle
Shielding
Yes
Service Rating
I
Mounting Type
Wall - Rear Mount - Threaded Holes
Insert Material
Neoprene
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
200
Specification
VG95234
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Operating Voltage DC
250
Contact Plating
Silver
Insert Arrangement
24A28
Shell Color
Olive Drab
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.