Zoro Homepage
This item is Discontinued.
Itt Cannon CAB 2C 20 PIN PLUG CA3106E325PB13

CAB 2C 20 PIN PLUG (Discontinued)

  • Mfr # CA3106E325PB13
  • Zoro # G607538705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E325PB13
Zoro #
G607538705
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#0

Details

Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
Mounting Type
Cable
Termination Method
Solder
Connector Style
Plug
No. of Contacts
2
Contact Style
Pin
Insert Arrangement
32-5
Amperage Rating
245A
Operating Voltage DC
1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.