
CAB 2C 212 PIN PLUG
Mfr # CA3106E183PB15F0
Zoro # G107538908
product price: $88.29
/ea
Free Shipping & Returns
Key Features
Connector Style
Plug
Insert Material
Neoprene
Contact Size
2#12
Operating Voltage DC
1250
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA3106E183PB15F0
Zoro #
G107538908
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#12
Details
Connector Style
Plug
Insert Material
Neoprene
Operating Voltage DC
1250
Mounting Type
Cable
No. of Contacts
2
Amperage Rating
41A
Operating Voltage AC V RMS Max
900
Contact Style
Pin
Insert Arrangement
18-3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.