Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 2C 212 PIN PLUG

  • Mfr # CB6E1611PC

  • Zoro # G907538924


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Contact Plating
Silver
No. of Contacts
2
Amperage Rating
41A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E1611PC
Zoro #
G907538924
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Contact Style
Pin
Contact Plating
Silver
No. of Contacts
2
Amperage Rating
41A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contacts Supplied
Yes
Insert Arrangement
16-11
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Sealing
No
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Grommet & Seals Material
Silicone
Connector Type
Circular
Shielding
Yes
Termination Method
Crimp
Contact Mating Life
2000
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Shell Color
Olive Drab
Operating Voltage DC
700
Mounting Type
Cable
Shell Material
Aluminum Alloy
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.