Zoro Homepage

CAB 2C 212 PIN RECP BOX

  • Mfr # CA3102E183PB

  • Zoro # G107543308


product price: $26.89
/ea

Key Features

Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Insert Arrangement
18-3
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E183PB
Zoro #
G107543308
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Insert Arrangement
18-3
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
900
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Contact Style
Pin
Connector Type
Circular
Insert Material
Neoprene
Service Rating
D
Termination Method
Solder
Amperage Rating
41A
Contact Plating
Silver
Sealing
IP67
Specification
VG95234
Shielding
Yes
Connector Style
Receptacle
No. of Contacts
2
Contact Mating Life
500
Grommet & Seals Material
Polychloroprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Mounting Type
Box - Front Mount - Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.