Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 2C 212 SKT PLUG

  • Mfr # CB6E1611SC

  • Zoro # G907488168


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Contact Mating Life
2000
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E1611SC
Zoro #
G907488168
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Contact Mating Life
2000
Contact Style
Pin
Contact Plating
Silver
Termination Method
Crimp
Mounting Type
Cable
Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy
Service Rating
A
Connector Type
Circular
Insert Arrangement
16-10
Insert Material
Neoprene
Sealing
No
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
2
Shell Color
Olive Drab
Operating Voltage DC
700
Amperage Rating
41A
Connector Style
Plug
Shielding
Yes
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.