Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 2C 212 SKT RECP BOX

  • Mfr # CA3102E1611SXBF80

  • Zoro # G407483458


product price: $28.25
/ea

Key Features

Operating Voltage DC
700
Insert Rotation/Keying
X
Shielding
Yes
Rotation Angle
110
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1611SXBF80
Zoro #
G407483458
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Operating Voltage DC
700
Insert Rotation/Keying
X
Shielding
Yes
Rotation Angle
110
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Contact Style
Pin
Mounting Type
Box - Front Mount - Thru Holes
Crimp Wire Gauge
14, 12
Insert Arrangement
16-10
Contact Mating Life
500
Shell Material
Aluminum Alloy
Termination Method
Crimp
Connector Style
Receptacle
No. of Contacts
2
Service Rating
A
Specification
VG95234
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Amperage Rating
41A
Contact Material
Copper Alloy
Connector Type
Circular
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.