Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 2C 212 SKT RECP

  • Mfr # CB01611SC

  • Zoro # G807483461


product price: $53.95
/ea

Key Features

Contact Plating
Silver
Sealing
No
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Silicone
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB01611SC
Zoro #
G807483461
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Contact Plating
Silver
Sealing
No
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Silicone
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Shell Color
Olive Drab
Connector Style
Receptacle
Shielding
Yes
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Contact Style
Pin
Mounting Type
Wall - Front Mount - Thru Holes
Contact Material
Copper Alloy
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Contact Mating Life
2000
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Normal
Insert Arrangement
16-10
Service Rating
A
Amperage Rating
41A
No. of Contacts
2
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.