
CAB 2C 216S PIN PLUG
Mfr # CA3106E10SL4PBF80F42
Zoro # G107164169
product price: $20.45
/eaKey Features
No. of Contacts
2
Insert Arrangement
10SL-4
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E10SL4PBF80F42
Zoro #
G107164169
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#15S
Details
No. of Contacts
2
Insert Arrangement
10SL-4
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Contact Style
Pin
Insert Material
Neoprene
Connector Style
Plug
Operating Voltage DC
700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.