Zoro Homepage

CAB 2C 216S PIN PLUG

  • Mfr # CA3106E14S9PB03

  • Zoro # G307538876


product price: $48.35
/ea

Key Features

Mounting Type
Cable
Insert Material
Neoprene
Connector Style
Plug
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E14S9PB03
Zoro #
G307538876
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Details

Mounting Type
Cable
Insert Material
Neoprene
Connector Style
Plug
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Insert Arrangement
14S-60
No. of Contacts
2
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.