Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 2C 216S PIN RECP LINE

  • Mfr # CA3101E14S9PBF42

  • Zoro # G607544584


product price: $26.35
/ea

Key Features

Shell Material
Aluminum Alloy
Termination Method
Solder
Grommet & Seals Material
Polychloroprene
No. of Contacts
2
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E14S9PBF42
Zoro #
G607544584
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Details

Shell Material
Aluminum Alloy
Termination Method
Solder
Grommet & Seals Material
Polychloroprene
No. of Contacts
2
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Service Rating
A
Contact Material
Copper Alloy
Contact Mating Life
500
Operating Voltage DC
700
Contact Style
Pin
Contact Plating
Silver
Contacts Supplied
Yes
Insert Arrangement
14S-60
Specification
VG95234
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Amperage Rating
22A
Connector Type
Circular
Shielding
Yes
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.