Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 2C 216S SKT PLUG

  • Mfr # CA3108F14S9SB

  • Zoro # G907488854


product price: $43.49
/ea

Key Features

Shell Material
Aluminum Alloy
Amperage Rating
22A
Connector Style
Plug
Contact Size
2#15S
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108F14S9SB
Zoro #
G907488854
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Details

Shell Material
Aluminum Alloy
Amperage Rating
22A
Connector Style
Plug
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
No. of Contacts
2
Contact Material
Copper Alloy
Contact Mating Life
500
Shielding
Yes
Connector Type
Circular
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Shell Color
Olive Drab
Orientation
Right Angle
Insert Arrangement
14S-59
Endbell Type
Threaded - UNEF - Ext
Termination Method
Solder
Contact Plating
Silver
Service Rating
A
Specification
VG95234
Grommet & Seals Material
Polychloroprene
Contacts Supplied
Yes
Contact Style
Pin
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.