Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 2C 216S SKT RECP BOX

  • Mfr # CA3102E14S9SBF8005

  • Zoro # G907483798


product price: $30.45
/ea

Key Features

Contact Size
2#15S
Connector Style
Receptacle
Contacts Supplied
Yes
Operating Voltage DC
700
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S9SBF8005
Zoro #
G907483798
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Details

Connector Style
Receptacle
Contacts Supplied
Yes
Operating Voltage DC
700
Amperage Rating
22A
Insert Material
Neoprene
Shell Material
Aluminum Alloy
No. of Contacts
2
Sealing
IP67
Mounting Type
Box - Rear Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
Silver
Service Rating
A
Contact Material
Copper Alloy
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Specification
VG95234
Connector Type
Circular
Shielding
Yes
Contact Style
Pin
Crimp Wire Gauge
18,16
Contact Mating Life
500
Insert Arrangement
14S-59

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.