Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 2C 216S SKT RECP WALL

  • Mfr # CA3100E14S9SB15

  • Zoro # G907484122


product price: $59.75
/ea

Key Features

Endbell Type
Shielded Heat Shrink Adaptor
Specification
VG95234
No. of Contacts
2
Amperage Rating
22A
Mounting Type
Wall - Rear Mount - Threaded Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E14S9SB15
Zoro #
G907484122
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Details

Endbell Type
Shielded Heat Shrink Adaptor
Specification
VG95234
No. of Contacts
2
Amperage Rating
22A
Mounting Type
Wall - Rear Mount - Threaded Holes
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Orientation
Straight
Crimp Wire Gauge
18,16
Service Rating
A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Shell Color
Olive Drab
Contact Style
Pin
Sealing
IP67
Shielding
Yes
Contacts Supplied
Yes
Connector Type
Circular
Contact Plating
Silver
Insert Arrangement
14S-59
Grommet & Seals Material
Polychloroprene
Termination Method
Crimp
Contact Mating Life
500
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.