
CAB 2C 24 SKT PLUG
Mfr # CA3106E249SB13
Zoro # G407484721
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Insert Arrangement
24-9
Operating Voltage AC V RMS Max
500
Amperage Rating
135A
No. of Contacts
2
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E249SB13
Zoro #
G407484721
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#160
Details
Insert Arrangement
24-9
Operating Voltage AC V RMS Max
500
Amperage Rating
135A
No. of Contacts
2
Connector Style
Plug
Contact Style
Pin
Termination Method
Solder
Insert Material
Neoprene
Operating Voltage DC
700
Mounting Type
Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.