Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 2C 24 SKT RECP BOX

  • Mfr # CA3102E249SBF8005

  • Zoro # G507481972


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Specification
VG95234
Operating Voltage AC V RMS Max
500
Contact Style
Pin
No. of Contacts
2
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E249SBF8005
Zoro #
G507481972
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#160

Details

Specification
VG95234
Operating Voltage AC V RMS Max
500
Contact Style
Pin
No. of Contacts
2
Contact Mating Life
500
Contact Plating
Silver
Mounting Type
Box - Rear Mount - Thru Holes
Operating Voltage DC
700
Insert Arrangement
24-9
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Sealing
IP67
Contact Material
Copper Alloy
Crimp Wire Gauge
4
Contacts Supplied
Yes
Insert Material
Neoprene
Shielding
Yes
Amperage Rating
135A
Termination Method
Crimp
Connector Style
Receptacle
Service Rating
A
Grommet & Seals Material
Polychloroprene
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.