Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 2C 24 SKT RECP BOX

  • Mfr # CB2249SC

  • Zoro # G807481948


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
700
Sealing
No
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB2249SC
Zoro #
G807481948
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#160

Details

Operating Voltage DC
700
Sealing
No
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Shielding
Yes
Contact Plating
Silver
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Material
Neoprene
No. of Contacts
2
Termination Method
Crimp
Grommet & Seals Material
Silicone
Insert Rotation/Keying
Normal
Insert Arrangement
24-9
Specification
MIL-DTL-5015 Type
Shell Plating
Olive Drab Cadmium
Service Rating
A
Shell Color
Olive Drab
Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Contacts Supplied
Yes
Mounting Type
Box Mount
Amperage Rating
135A
Contact Mating Life
2000
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.