Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 2C 24 SKT RECP

  • Mfr # CA3102E249SBF80

  • Zoro # G607481865


product price: $60.99
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
700
Contact Mating Life
500
Contact Plating
Silver
Amperage Rating
135A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E249SBF80
Zoro #
G607481865
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#160

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
700
Contact Mating Life
500
Contact Plating
Silver
Amperage Rating
135A
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Shielding
Yes
No. of Contacts
2
Termination Method
Crimp
Insert Arrangement
24-9
Contacts Supplied
Yes
Service Rating
A
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Specification
VG95234
Connector Style
Receptacle
Insert Material
Neoprene
Crimp Wire Gauge
4
Shell Material
Aluminum Alloy
Connector Type
Circular
Mounting Type
Box - Front Mount - Thru Holes
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.