Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 2C 24 SKT RECP

  • Mfr # CB2249SS

  • Zoro # G407481843


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
Operating Voltage DC
700
Insert Arrangement
24-9
Operating Voltage AC V RMS Max
500
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB2249SS
Zoro #
G407481843
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#160

Details

Shell Color
Olive Drab
Operating Voltage DC
700
Insert Arrangement
24-9
Operating Voltage AC V RMS Max
500
Service Rating
A
Contact Plating
Silver
Contact Material
Copper Alloy
Contacts Supplied
Yes
Connector Style
Receptacle
Connector Type
Circular
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Grommet & Seals Material
Silicone
Mounting Type
Box Mount
Termination Method
Solder
No. of Contacts
2
Specification
MIL-DTL-5015 Type
Amperage Rating
135A
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Style
Pin
Shielding
Yes
Contact Mating Life
2000
Sealing
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.