Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 2C 24 SKT RECP WALL

  • Mfr # CA3100E249SBF80F42

  • Zoro # G907481695


product price: $71.39
/ea

Key Features

Contact Mating Life
500
Insert Arrangement
24-9
Contact Plating
Silver
Connector Style
Receptacle
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E249SBF80F42
Zoro #
G907481695
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#160

Details

Contact Mating Life
500
Insert Arrangement
24-9
Contact Plating
Silver
Connector Style
Receptacle
Service Rating
A
Connector Type
Circular
Termination Method
Crimp
Shielding
Yes
Shell Color
Olive Drab
Operating Voltage DC
700
Insert Material
Neoprene
Sealing
IP67
Shell Material
Aluminum Alloy
Crimp Wire Gauge
4
Contact Style
Pin
Specification
VG95234
Amperage Rating
135A
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Grommet & Seals Material
Polychloroprene
Contacts Supplied
Yes
Mounting Type
Wall - Rear Mount - Threaded Holes
No. of Contacts
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.