
CAB 2C 28 PIN PLUG
Mfr # CA3106E2023PBF42
Zoro # G607537661
product price: $46.49
/eaKey Features
Amperage Rating
74A
No. of Contacts
2
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Termination Method
Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E2023PBF42
Zoro #
G607537661
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
1#0
Details
Amperage Rating
74A
No. of Contacts
2
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Termination Method
Solder
Connector Style
Plug
Contact Style
Pin
Insert Arrangement
20-23
Mounting Type
Cable
Operating Voltage DC
700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.