Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 2C 28 PIN RECP BOX

  • Mfr # CA3102E2023PB05

  • Zoro # G907541412


product price: $37.55
/ea

Key Features

No. of Contacts
2
Shielding
Yes
Amperage Rating
74A
Insert Arrangement
20-23
Specification
VG95234
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2023PB05
Zoro #
G907541412
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

No. of Contacts
2
Shielding
Yes
Amperage Rating
74A
Insert Arrangement
20-23
Specification
VG95234
Sealing
IP67
Connector Type
Circular
Grommet & Seals Material
Polychloroprene
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Contact Style
Pin
Contact Material
Copper Alloy
Service Rating
A
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Contacts Supplied
Yes
Termination Method
Solder
Contact Mating Life
500
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Rear Mount - Thru Holes
Contact Plating
Silver
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.