Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 2C 28 PIN RECP BOX

  • Mfr # CB22023PS

  • Zoro # G807541383


product price: $37.55
/ea

Key Features

Service Rating
A
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Amperage Rating
74A
Contact Mating Life
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22023PS
Zoro #
G807541383
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Service Rating
A
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Amperage Rating
74A
Contact Mating Life
2000
Specification
MIL-DTL-5015 Type
Mounting Type
Box Mount
Connector Style
Receptacle
No. of Contacts
2
Termination Method
Solder
Insert Arrangement
20-23
Insert Material
Neoprene
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Contact Plating
Silver
Contacts Supplied
Yes
Grommet & Seals Material
Silicone
Insert Rotation/Keying
Normal
Contact Style
Pin
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
Yes
Operating Voltage AC V RMS Max
500
Sealing
No
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.