Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 2C 28 PIN RECP

  • Mfr # CA3102E2023PB01

  • Zoro # G607541538


product price: $40.25
/ea

Key Features

Termination Method
Crimp
No. of Contacts
2
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2023PB01
Zoro #
G607541538
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Termination Method
Crimp
No. of Contacts
2
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Shell Color
Olive Drab
Specification
VG95234
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Shielding
Yes
Insert Material
Neoprene
Insert Arrangement
20-23
Contact Plating
Silver
Connector Style
Plug
Grommet & Seals Material
Polychloroprene
Crimp Wire Gauge
6,00-10,00 mm2
Operating Voltage DC
700
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Shell Material
Aluminum Alloy
Service Rating
A
Amperage Rating
74A
Contact Mating Life
500
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.