Zoro Homepage

CAB 2C 28 PIN RECP

  • Mfr # CA3102E2023PB04

  • Zoro # G307541586


product price: $46.55
/ea

Key Features

Sealing
IP67
Shell Color
Olive Drab
Connector Type
Circular
Termination Method
Crimp
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2023PB04
Zoro #
G307541586
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.