Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 2C 28 PIN RECP

  • Mfr # CA3102E2023PB111

  • Zoro # G407541615


product price: $36.79
/ea

Key Features

Amperage Rating
74A
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Service Rating
A
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2023PB111
Zoro #
G407541615
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Amperage Rating
74A
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Service Rating
A
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Mounting Type
Box - Rear Mount - Threaded Holes
Contact Mating Life
500
No. of Contacts
2
Connector Style
Receptacle
Contact Plating
Silver
Contact Style
Pin
Contact Material
Copper Alloy
Shell Color
Olive Drab
Termination Method
Solder
Grommet & Seals Material
Polychloroprene
Specification
VG95234
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Insert Material
Neoprene
Insert Arrangement
20-23
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.