Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 2C 28 PIN RECP

  • Mfr # CA3102E221PB

  • Zoro # G107541571


product price: $42.75
/ea

Key Features

Amperage Rating
74A
Contact Size
2#8
No. of Contacts
2
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3102E221PB
Zoro #
G107541571
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Amperage Rating
74A
No. of Contacts
2
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene
Contact Plating
Silver
Shell Color
Olive Drab
Service Rating
D
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Contact Mating Life
500
Operating Voltage AC V RMS Max
900
Contact Material
Copper Alloy
Contact Style
Pin
Grommet & Seals Material
Polychloroprene
Shell Plating
Olive Drab Cadmium
Insert Arrangement
22-1
Contacts Supplied
Yes
Operating Voltage DC
1250
Connector Type
Circular
Shell Material
Aluminum Alloy
Termination Method
Solder
Sealing
IP67
Specification
VG95234

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.