Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 2C 28 SKT PLUG

  • Mfr # CA3106F2023SB

  • Zoro # G407485681


product price: $76.55
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Contact Style
Pin
Amperage Rating
74A
No. of Contacts
2
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106F2023SB
Zoro #
G407485681
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Contacts Supplied
Yes
Contact Style
Pin
Amperage Rating
74A
No. of Contacts
2
Sealing
IP67
Operating Voltage DC
700
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Service Rating
A
Shell Material
Aluminum Alloy
Mounting Type
Cable
Orientation
Straight
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Insert Material
Neoprene
Termination Method
Solder
Connector Type
Circular
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Endbell Type
Threaded - UNEF - Ext
Connector Style
Plug
Shielding
Yes
Insert Arrangement
20-23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.