Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 2C 28 SKT RECP BOX

  • Mfr # CB22023SS

  • Zoro # G607482374


product price: $45.79
/ea

Key Features

Termination Method
Solder
Mounting Type
Box Mount
Operating Voltage DC
700
Specification
MIL-DTL-5015 Type
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22023SS
Zoro #
G607482374
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Termination Method
Solder
Mounting Type
Box Mount
Operating Voltage DC
700
Specification
MIL-DTL-5015 Type
Contact Plating
Silver
Amperage Rating
74A
Shielding
Yes
Shell Color
Olive Drab
Contact Style
Pin
No. of Contacts
2
Sealing
No
Contact Material
Copper Alloy
Grommet & Seals Material
Silicone
Insert Arrangement
20-23
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Normal
Service Rating
A
Connector Type
Circular
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Insert Material
Neoprene
Contact Mating Life
2000
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.