Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 2C 28 SKT RECP

  • Mfr # CA3101E2023SB

  • Zoro # G307482544


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Grommet & Seals Material
Polychloroprene
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Contact Style
Pin
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2023SB
Zoro #
G307482544
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Grommet & Seals Material
Polychloroprene
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Contact Style
Pin
Contact Mating Life
500
Shell Material
Aluminum Alloy
Termination Method
Solder
Sealing
IP67
Insert Arrangement
20-23
Endbell Type
Cable Clamp
Specification
VG95234
Connector Type
Circular
Insert Material
Neoprene
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Service Rating
A
Shell Color
Olive Drab
Contact Plating
Silver
Connector Style
Receptacle
Mounting Type
Cable
Amperage Rating
74A
No. of Contacts
2
Shielding
Yes
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.