Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 2C 28 SKT RECP

  • Mfr # CA3102E221SB

  • Zoro # G807482600


product price: $43.15
/ea

Key Features

Insert Material
Neoprene
Service Rating
D
Operating Voltage DC
1250
Contact Mating Life
500
Amperage Rating
74A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E221SB
Zoro #
G807482600
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#60/100

Details

Insert Material
Neoprene
Service Rating
D
Operating Voltage DC
1250
Contact Mating Life
500
Amperage Rating
74A
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
900
Grommet & Seals Material
Polychloroprene
Shielding
Yes
Insert Arrangement
22-1
Contact Style
Pin
Contacts Supplied
Yes
Specification
VG95234
No. of Contacts
2
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Termination Method
Solder
Sealing
IP67
Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Plating
Silver
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.