Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 2C 28 SKT RECP

  • Mfr # CA3102E221SBF80

  • Zoro # G207482576


product price: $47.49
/ea

Key Features

Termination Method
Crimp
Operating Voltage DC
1250
Contacts Supplied
Yes
Contact Mating Life
500
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E221SBF80
Zoro #
G207482576
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#60/100

Details

Termination Method
Crimp
Operating Voltage DC
1250
Contacts Supplied
Yes
Contact Mating Life
500
Connector Style
Receptacle
Crimp Wire Gauge
10, 8
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Mounting Type
Box - Front Mount - Thru Holes
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Shell Color
Olive Drab
Specification
VG95234
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
900
Shielding
Yes
Contact Style
Pin
Insert Arrangement
22-1
Sealing
IP67
Service Rating
D
Insert Material
Neoprene
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
74A
No. of Contacts
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.