Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 3 38 PIN RECP BOX

  • Mfr # CA3102E222PB01

  • Zoro # G307541609


product price: $56.39
/ea

Key Features

Termination Method
Crimp
No. of Contacts
3
Contact Plating
Silver
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E222PB01
Zoro #
G307541609
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Termination Method
Crimp
No. of Contacts
3
Contact Plating
Silver
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Connector Style
Receptacle
Insert Arrangement
22-2
Contacts Supplied
Yes
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
900
Specification
VG95234
Contact Mating Life
500
Operating Voltage DC
1250
Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Amperage Rating
74A
Sealing
IP67
Connector Type
Circular
Service Rating
D
Crimp Wire Gauge
6,00-10,00 mm2
Shell Material
Aluminum Alloy
Shielding
Yes
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.